Engineer’s hammer 2 lb

Article no.: 751180 2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
31 pieces in stock

Select article variation and quantity

Weight without handle (lb) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle lb 2 lb
Handle length 400 mm
Weight without handle 900 g
Type of product Hammer

Identification numbers & Classifications

Article number 751180 2
EAN / GTIN 4016134504099
Manufacturer number 5081032000

Description

Version:

Drop-forged, hardened and tempered. With round face and ball head. With hickory handle.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart