Sledgehammer, Weight without handle: 8kg

Article no.: 751031 8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
426 pieces in stock

Select article variation and quantity

Weight without handle (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 8 kg
Handle length 900 mm
Type of product Hammer

Identification numbers & Classifications

Article number 751031 8
EAN / GTIN 4067263201045
Manufacturer number 751031 8

Description

Version:

Drop-forged hammer head. Faces hardened and tempered. Head painted black, faces bright finished.
Sledgehammer with shaped hickory handle.

Standard:

DIN 6475

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart