{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 1.5 kg | |
Handle length | 280 mm | |
Type of product | Hammer |
Article number | 751020 1,5 | |
EAN / GTIN | 8024886007368 | |
Manufacturer number | 2000/1500 G |
This article |
Recommendations |
||
---|---|---|---|
Club hammer with 3-component handle, Weight without handle: 1,5kg
on request
In stock
55 pieces in stock
US $ 87.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
93 pieces in stock
US $ 49.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,889 pieces in stock
US $ 28.19
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight without handle | 1.5 kg | 1.5 kg | 1.5 kg |
Handle length | 280 mm | 280 mm | 280 mm |
Material | Special tool steel | ||
Material of the handle | Hickory wood | ||
Type of product | Hammer | Hammer | Hammer |