{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 5 kg | |
Handle length | 900 mm | |
Type of product | Hammer |
Article number | 750900 5 | |
EAN / GTIN | 4016134508141 | |
Manufacturer number | 5027985000 |
This article |
Recommendations |
|
---|---|---|
Sledgehammer with “Ultratec” handle 5 kg
on request
In stock
46 pieces in stock
US $ 191.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
504 pieces in stock
US $ 112.33
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight without handle | 5 | 5 |
Handle length | 900 | 800 |
Material of the handle | Hickory wood | |
Type of product | Hammer | Hammer |