Sledge hammer with hickory handle 4 kg

Article no.: 750811 4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
218 pieces in stock

Select article variation and quantity

Weight without handle (kg) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Weight without handle 4 kg
    Handle length 700 mm
    Material of the handle Hickory wood
    Type of product Hammer

    Identification numbers & Classifications

    Article number 750811 4
    EAN / GTIN 4062406712150
    Manufacturer number 750811 4

    Description

    Version:

    Forged hammer head, hardened, tempered, and ground on all faces. Surface painted black, working faces bright finished.
    With hickory handle.

    Standard:

    DIN 1042

    Material:

    Special tool steel.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart