This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Sledgehammer with hickory handle 6 kg

Article no.: 750810 6

Product details

Technical Data

Weight without handle 6 kg
Handle length 800 mm
Type of product Hammer

Identification numbers & Classifications

Article number 750810 6
Manufacturer number 750810 6

Description

Version:

Forged hammer head, hardened, tempered, and ground on all faces. Surface painted black, working faces bright finished.
With hickory handle.

Standard:

DIN 1042

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Weight without handle (kg) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart