Engineer’s hammer, French style with hickory handle, Weight without handle: 1500g

Article no.: 750650 1500
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
10 pieces in stock

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 1,500 g
Head length L 137 mm
Face height H 50 mm
Handle length 360 mm
non-sparking no
Type of product Hammer

Identification numbers & Classifications

Article number 750650 1500
EAN / GTIN 4016134509193
Manufacturer number 5029031500

Description

Version:

Drop-forged, hardened and tempered. Head painted, face and peen bright finished.
With hickory handle.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart