{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 500 g | |
Series | MAXXCRAFT | |
Handle length | 280 mm | |
overall length | 320 mm | |
non-sparking | no | |
Type of product | Hammer |
Article number | 750550 500 | |
EAN / GTIN | 4030618303060 | |
Manufacturer number | 3666.005 |
This article |
Recommendations |
|||
---|---|---|---|---|
MaxxCraft engineer’s hammer, Weight without handle: 500g |
on request
In stock
2,441 pieces in stock
US $ 29.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
931 pieces in stock
US $ 16.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
176 pieces in stock
US $ 32.18
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight without handle | 500 g | 500 g | 500 g | 500 g |
Handle length | 280 mm | 320 mm | 320 mm | 320 mm |
Type of product | Hammer | Hammer | Hammer | Hammer |