{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 2,000 g | |
Handle length | 400 mm | |
Type of product | Hammer |
Article number |
750110 2000
Copy |
|
EAN / GTIN |
4045197299994
Copy |
|
Manufacturer number |
750110 2000
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |