Set of springs 2 pieces 160

Article no.: 749420 160
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spring No. 1 = ⌀ 7 − 10 mm
Spring No. 1 = length 27 mm
Spring No. 2 = ⌀ 9.7 mm
Spring No. 2 = length 63 mm
Number of springs 2
Type of product Spring

Identification numbers & Classifications

Article number 749420 160
EAN / GTIN 4045197565228
Manufacturer number 749420 160

Description

Suitable for:

Automatic centre punch No. 749400.

Suitable for:

Centre punch No. 749400: Size 160

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart