{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 150 mm | |
Shank ⌀ | 16 mm | |
Type of striking head | annealed | |
Material | Chrome vanadium steel | |
Surface | painted | |
Type of product | Centre punches |
Article number | 749000 150 | |
EAN / GTIN | 4049002013089 | |
Manufacturer number | R435 150 0 |