Centre punch, special quality, chrome-plated 140 mm

Article no.: 748900 140
plus VAT at the current rate Prices plus delivery costs
on request
In stock
459 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 140 mm
    Shank ⌀ 14 mm
    Point hardness approx. 59 HRC
    Type of striking head annealed
    Material Chrome vanadium steel
    Surface chrome-plated
    Type of product Centre punches

    Identification numbers & Classifications

    Article number 748900 140
    EAN / GTIN 7610733004645
    Manufacturer number PB 710.4

    Description

    Version:

    Strong octagonal shank, bright finished point. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering.
    Special quality, i.e. highest possible tip hardness − approx. 59 HRC − with exceptional toughness.

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart