Pin punch with guide sleeve 4,9 mm

Article no.: 748000 4,9
plus VAT at the current rate Prices plus delivery costs
on request
In stock
102 pieces in stock

Select article variation and quantity

Tip ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Tip ⌀ 4.9 mm
Pin length 34 mm
overall length 102 mm
Material Chrome vanadium steel
Type of product Parallel pin punches

Identification numbers & Classifications

Article number 748000 4,9
EAN / GTIN 2050001010353
Manufacturer number 748000 4,9

Description

Version:

Slim design with knurled guide sleeve and hardened arbor. Sizes 0.9 − 3.9 with loose guide sleeve − sizes 4.9 and 5.9 with fixed shank.

Material:

Chrome vanadium steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart