Mechanic's pin punches 2 mm

Article no.: 747500 2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1,040 pieces in stock

Select article variation and quantity

Point ⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Point ⌀ D 2 mm
overall length L1 105 mm
Mandrel length L2 20 mm
Shank ⌀ S 6 mm
Point hardness 59 HRC
Type of striking head head specially annealed
Material Extra chrome vanadium steel
Surface chrome-plated
Type of product Parallel pin punches

Identification numbers & Classifications

Article number 747500 2
EAN / GTIN 7610733200474
Manufacturer number 715.2

Description

Version:

Round steel, exceptionally slim and handy. With knurled shank. Through hardened, head specially annealed to prevent splintering. Highest possible tip hardness (approx. 59 HRC) with exceptional toughness. Actual ⌀ 0.05 - 0.5 mm less than nominal ⌀, prevents the pin punch jamming in the hole.

Material:

Extra chrome vanadium steel, surface chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart