Pin punch, standard quality, painted, Point ⌀ D: 2mm

Article no.: 747000 2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1,430 pieces in stock

Select article variation and quantity

Point ⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Point ⌀ D 2 mm
Standard DIN 6450 C
overall length L1 150 mm
Mandrel length L2 30 mm
Shank ⌀ S 10 mm
Material Chrome vanadium air hardening steel
Surface painted
Type of product Parallel pin punches

Identification numbers & Classifications

Article number 747000 2
EAN / GTIN 4049002002786
Manufacturer number R450 002 0

Description

Version:

Sturdy octagonal shank with cylindrical shaft. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering. Actual ⌀ 0.05 - 0.5 mm less than nominal diameter, prevents the pin punch from jamming in the hole.

Standard:

DIN 6450.
Safety tested to DIN 7255.

Material:

Standard quality of chrome vanadium air hardening steel, painted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart