Pin punch with handle 3 mm

Article no.: 746940 3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
124 pieces in stock

Select article variation and quantity

Tip ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Tip ⌀ 3 mm
Pin length 52 mm
overall length 145 mm
Point hardness 59 HRC
Type of striking head specially annealed
Handle Plastic handle with skin-friendly elastomer coating
Material Extra chrome vanadium steel, special quality
Surface chrome-plated
Type of product Parallel pin punches

Identification numbers & Classifications

Article number 746940 3
EAN / GTIN 7610733254903
Manufacturer number 758.3

Description

Version:

Sturdy octagonal shank with cylindrical shaft. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering. Actual ⌀ 0.05 - 0.5 mm less than nominal ⌀, prevents the pin punch jamming in the hole.

Material:

Special quality extra chrome vanadium steel (i.e. the highest possible peak hardness - approx. 59 HRC - combined with special toughness), chrome-plated. Hand grip with a non-allergenic elastomer coating.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart