Pin punch, special quality chrome-plated 10 mm

Article no.: 746900 10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
168 pieces in stock

Select article variation and quantity

Point ⌀ D (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Point ⌀ D 10 mm
    overall length L1 200 mm
    Mandrel length L2 70 mm
    Shank ⌀ S 14 mm
    Point hardness 59 HRC
    Material Special quality of extra chrome vanadium steel
    Surface chrome-plated
    Type of product Parallel pin punches

    Identification numbers & Classifications

    Article number 746900 10
    EAN / GTIN 7610733005321
    Manufacturer number PB 750.10

    Description

    Version:

    Sturdy octagonal shank with cylindrical shaft. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering. Actual ⌀ 0.05 - 0.5 mm less than nominal diameter, prevents the pin punch from jamming in the hole.
    Special quality, i.e. highest possible tip hardness − approx. 59 HRC − with exceptional toughness.

    Material:

    Special quality of extra chrome vanadium steel, chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart