Electrician’s chisel, overall length: 200mm

Article no.: 743000 200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
380 pieces in stock 380 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 200 mm
Blade width 10 mm
Shank ⌀ 8 mm
Material Chrome vanadium air hardening steel
Surface painted
Weight 98 g
Type of product Chisels

Identification & Classification

Article number 743000 200
EAN / GTIN 4049002001536
Manufacturer number R360 202 1
Manufacturer Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com

Description

Version:

Made of octagonal steel bar (slim design), hardened and tempered. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering.

Standard:

Safety tested to DIN 7255.

Material:

Chrome vanadium air hardened steel, painted surface.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart