Stone chisel flat 250 mm

Article no.: 742500 250
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
115 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

overall length 250 mm
Blade width 23 mm
Shank ⌀ 16 mm
Type of product Chisels

Identification numbers & Classifications

Article number 742500 250
EAN / GTIN 4049002001376
Manufacturer number R350 250 1

Description

Version:

Made of octagonal steel bar, hardened and tempered. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering.

Standard:

DIN 7254 (flat)
Safety tested to DIN 7255.

Material:

Chrome vanadium air hardened steel, gold dip painted.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart