Slitting chisel 250 mm

Article no.: 741200 250
plus VAT at the current rate Prices plus delivery costs
on request
In stock
415 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 250 mm
Blade width 50 mm
Weight 550 g
Type of product Chisels

Identification numbers & Classifications

Article number 741200 250
EAN / GTIN 4049002001932
Manufacturer number SCRL200

Description

Version:

With flat blade. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering.

Standard:

Safety tested to DIN 7255.

Material:

Chrome vanadium air hardened steel, painted surface.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart