Flat chisel, overall length: 125mm

Article no.: 740900 125
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
56 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 125 mm
Blade width 18 mm
Weight 106 g
Type of product Chisels

Identification numbers & Classifications

Article number 740900 125
EAN / GTIN 7610733086801
Manufacturer number 800.18

Description

Version:

Made of flat-oval steel, hardened and tempered. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering.
Special quality, i.e. highest possible tip hardness (approx. 59 HRC) with exceptional toughness.

Material:

Chrome vanadium special alloy, surface red, powder-coated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart