Spare jaws complete with screws 760 mm

Article no.: 734110 760
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for round steel bar up to 19 HRC and 800 N/mm2 up to ⌀ 11 mm
for round steel bar up to 40 HRC and 1200 N/mm2 up to ⌀ 9 mm
for round steel bar up to 48 HRC and 1600 N/mm2 up to ⌀ 8 mm
Type of product Face mill arbour

Identification numbers & Classifications

Article number 734110 760
EAN / GTIN 4005887002600
Manufacturer number 87430138

Description

Material:

Special tool steel jaws, blades induction hardened.

Suitable for:

Bolt cutter No. 733500

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart