{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for cable ⌀ | 32 mm | |
Cutting capacity multi-core cable up to | 240 mm2 | |
overall length | 250 mm | |
Handle | Multi-component covering | |
Operation | mechanical, single-handed, ratchet principle | |
Material | Special quality tool steel, drop-forged, oil-hardened | |
Protection against trapping fingers | yes | |
Type of product | Scissors |
Article number | 731100 32 | |
EAN / GTIN | 4003773043935 | |
Manufacturer number | 95 31 250 |
This article |
Recommendations |
||
---|---|---|---|
Cable cutter with compound action, for cable ⌀: 32mm
on request
In stock
38 pieces in stock
US $ 426.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
91 pieces in stock
US $ 316.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
107 pieces in stock
US $ 536.90
plus VAT at the current rate
Prices plus delivery costs
|
|
Operation | mechanical, single-handed, ratchet principle | mechanical, single-handed, ratchet principle | mechanical, single-handed, ratchet principle |
for cable ⌀ | 32 mm | 32 mm | 54 mm |
overall length | 250 mm | 250 mm | 310 mm |
Handle | Multi-component covering | ergonomic plastic grips with anti-slip coating | ergonomic plastic grips with anti-slip coating |
Protection against trapping fingers | yes | ||
Cutting capacity multi-core cable up to | 240 mm2 | 240 mm2 | 480 mm2 |
Type of product | Scissors | Scissors | Scissors |