Ribbon cable cutter 215 mm

Article no.: 730900 215
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Product details

Technical Data

maximum cable width 55 mm
overall length 215 mm
Type of product Scissors

Identification numbers & Classifications

Article number 730900 215
EAN / GTIN 4033119000513
Manufacturer number 3806

Description

Version:

Interchangeable cutting pad for right-angled cutting, interchangeable standard blade (No. 844710 and 844715, size 10 in each case). Tool chrome plated, handles with plastic coating.

Application:

Non-crushing cutting of ribbon cables up to 55 mm wide and 10 mm thick.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart