{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | NA1K/3 | |
Usable pin length | 30 mm | |
overall length | 130 mm | |
Overall pin length | 50 mm | |
for cable outer ⌀ | 4 mm - 9 mm | |
for sleeve internal ⌀ | 2.5 mm - 5 mm | |
Type of product | Crimping tool |
Article number | 729930 1K/3 | |
EAN / GTIN | 4031026185194 | |
Manufacturer number | 621-10103 |