{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 190 mm | |
for conductor cross-section (crimping) | 0.25 mm2 - 4 mm2 | |
for conductor cross-section (cutting and stripping) | 0.03 mm2 - 10 mm2 | |
Type of product | Crimping tool |
Article number |
729501 1
Copy |
|
EAN / GTIN |
4003773088165
Copy |
|
Manufacturer number |
12 72 190
Copy |
|
Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de |