{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
for conductor cross-section | 0.08 mm2 - 10 mm2 | |
Surface | burnished | |
Type of product | Crimping tool |
Article number | 729465 10 | |
Manufacturer number | R610 186 3 |
This article |
Recommendations |
|
---|---|---|
Crimping tool for terminal sleeves 10 mm2 |
on request
In stock
579 pieces in stock
US $ 209.18
plus VAT at the current rate
Prices plus delivery costs
|
|
for conductor cross-section | 0.08 ;10 | 0.08 ;10 |
overall length | 180 | 190 |
Standard | DIN 46228 | |
Surface | burnished | |
Type of product | Crimping tool | Crimping tool |