{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 190 mm | |
for conductor cross-section | 0.08 mm2 - 10 mm2 | |
Type of product | Crimping tool |
Article number | 729460 10 | |
EAN / GTIN | 4049002016417 | |
Manufacturer number | R610 087 3 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Crimping tool for terminal sleeves 10 mm2
on request
In stock
91 pieces in stock
US $ 209.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
75 pieces in stock
US $ 291.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
295 pieces in stock
US $ 213.36
plus VAT at the current rate
Prices plus delivery costs
|
|
for conductor cross-section | 0.08 ;10 | 0.08 ;10 | 0.08 ;10 |
overall length | 190 | 190 | 190 |
Standard | DIN 46228 | ||
Type of product | Crimping tool | Crimping tool | Crimping tool |