Crimping tool for terminal sleeves PZ10SQR

Article no.: 729455 PZ10SQR
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation PZ 10 SQR
    overall length 195 mm
    for conductor cross-section 0.14 mm2 - 10 mm2
    Type of product Crimping tool

    Identification numbers & Classifications

    Article number 729455 PZ10SQR
    EAN / GTIN 4050118250152
    Manufacturer number 1445080000

    Description

    Version:

    Steel body with compound action. Defined crimping force accurately ensured by integral stop function.
    Accurate parallel crimping with synchronously actuated crimping jaws. DIN-compatible square crimping = optimum contact areas.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart