{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | PZ 6 Roto | |
overall length | 200 mm | |
for conductor cross-section | 0.14 mm2 - 6 mm2 | |
Type of product | Crimping tool |
Article number |
729440 6ROTO
Copy |
|
EAN / GTIN |
4008190406615
Copy |
|
Manufacturer number |
9014350000
Copy |
|
Manufacturer/responsible person | Weidmüller GmbH & Co. KG, Klingenbergstraße 26, 32758 DETMOLD, Germany, www.weidmueller.de |