{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 220 mm | |
for conductor cross-section | 0.25 mm2 - 6 mm2 | |
Type of product | Crimping tool |
Article number | 729425 6 | |
EAN / GTIN | 4003773051909 | |
Manufacturer number | 97 52 38 |
This article |
Recommendations |
|
---|---|---|
Crimping tool for terminal sleeves, for conductor cross-section: 6mm2
on request
In stock
Available in 3-4 working days
26 pieces in stock
26 pieces available in 3-4 working days
US $ 181.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
626 pieces in stock
626 pieces available in 3-4 working days
US $ 182.83
plus VAT at the current rate
Prices plus delivery costs
|
|
for conductor cross-section | 0.25 mm2 - 6 mm2 | 0.5 mm2 - 6 mm2 |
overall length | 220 mm | 205 mm |
Type of product | Crimping tool | Crimping tool |