Installation pliers with opening spring VDE insulated, Overall length: 200mm

Article no.: 728788 200
plus VAT at the current rate Prices plus delivery costs
on request
In stock
361 pieces in stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 200 mm
Cutting capacity 5×2.5 mm2
Cutting capacity up to ⌀ 15 mm
Wire stripping for conductor ⌀ 0.7 – 1.5 mm2; 2.5 mm2
for terminal sleeves 0.5 – 2.5 mm2
Joint screwed
with return spring yes
Handle Multi-component covering
Standard DIN EN IEC 60900 / VDE 0682-201
Material Special tool steel
Surface chrome-plated
Weight 280 g
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 728788 200
EAN / GTIN 4003773075110
Manufacturer number 13 96 200

Description

Version:

Multi-function pliers for electrical installation work, with screwed joint for precise ”no play” action.
  • Gripping flat and round material.
  • Bending wires and copper conductors.
  • Deburring and widening flush-mounted boxes.
  • Cutting copper cables up to ⌀ 15 mm (5×2.5 mm2).
  • Stripping copper wires 0.75 to 1.5 mm2 and 2.5 mm2.
  • Crimping terminal sleeves 0.5 to 2.5 mm2.

Handles with grips insulated to DIN EN IEC 60900 / VDE 0682-201.
With opening spring.

Material:

Special tool steel, jaws chrome-plated, handles with multi-component covering.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart