{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Cutter form | Vee cutter | |
Handle | plastic coated | |
Material | Special tool steel | |
Surface | polished | |
with return spring | yes | |
with adjustable screw for cross section adjustment. | yes | |
Type of product | Cutting pliers |
Article number | 728737 160 | |
EAN / GTIN | 4003773013556 | |
Manufacturer number | 11 01 160 |
This article |
Recommendations |
||
---|---|---|---|
Wire stripping tool, polished, overall length: 160mm
on request
In stock
31 pieces in stock
US $ 43.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
760 pieces in stock
US $ 30.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,279 pieces in stock
US $ 37.75
plus VAT at the current rate
Prices plus delivery costs
|
|
overall length | 160 mm | 160 mm | 160 mm |
Handle | plastic coated | plastic coated | plastic coated |
with return spring | yes | yes | yes |
with adjustable screw for cross section adjustment. | yes | yes | yes |
Surface | polished | bright finish | bright finish |
Material | Special tool steel | Special tool steel | Special tool steel |
Type of product | Cutting pliers | Cutting pliers | Cutting pliers |