Wire stripping tool STRIPAX® 10 mm2

Article no.: 728645 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
776 pieces in stock

Product details

Technical Data

Manufacturer's designation Stripax
overall length 190 mm
for conductor cross-section 0.08 mm2 - 10 mm2
Type of product Cutting pliers

Identification numbers & Classifications

Article number 728645 10
EAN / GTIN 4008190072506
Manufacturer number 9005000000

Description

Version:

Very sturdy, lightweight body made of glass fibre-reinforced plastic. The blades adjust automatically to the various cable diameters. The insulation is cut and removed in one operation. With length stop and wire cutter.
Upper handle piece can be taken off, allowing variable handle sizes for large and small hands (from size 6UL). Also for partial stripping.

Spare part:

Spare blade available under No. 728710.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart