{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SECURA 2K | |
Manufacturer's type designation | SECURA 2K | |
overall length | 200 mm | |
for conductor cross-section | 0.2 mm2 - 6 mm2 | |
for conductor cross section AWG | 24-10 | |
Material | glass-fibre-reinforced plastic | |
Type of product | Cutting pliers |
Article number |
728625 6
Copy |
|
EAN / GTIN |
4011391201002
Copy |
|
Manufacturer number |
20100
Copy |
|
Manufacturer/responsible person | JOKARI GmbH & Co. KG, An der Vogelrute 34, 59387 ASCHEBERG-HERBERN, Germany, www.jokari.de |