Cable stripping knife with straight blade 8-28 mm

Article no.: 728000 8-28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
105 pieces in stock

Select article variation and quantity

for cable ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation No. 28G Standard
    overall length 170 mm
    for cable ⌀ 8 mm - 28 mm
    Coating TiN
    Type of product Knives

    Identification numbers & Classifications

    Article number 728000 8-28
    EAN / GTIN 4011391102859
    Manufacturer number 10285

    Description

    Version:

    Twist knife for circular and longitudinal cut; adjustable depth of cut. The Vee-shape cable holder adjusts automatically to the required cable ⌀. The cable sheath is cut by twisting and pulling the cutter.
    Supplied with 1 spare blade in the handle. Knife with TiN-coated blade for longer working life.

    Advantage:

    Insulation can be stripped from the cable at any desired location.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart