Tweezers pointed, 125 mm Form AA INOX

Article no.: 727520 INOX
plus VAT at the current rate Prices plus delivery costs
on request
In stock
401 pieces in stock

Select article variation and quantity

Material Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Stainless steel, INOX
Length 125 mm
Tip characteristics pointed
Point form AA
Tip exchangeable no
Type of product Tweezers

Identification numbers & Classifications

Article number 727520 INOX
EAN / GTIN 4045197992963
Manufacturer number 727520 INOX

Description

Version:

Made of stainless steel.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart