Carbon fibre tweezers, very fine tips

Article no.: 727508
plus VAT at the current rate Prices plus delivery costs
on request
In stock
187 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Length 130 mm
Point form sharp pointed, straight
Tip characteristics heat resistant up to 270 °C
Material of point Carbon fibre
Material non−magnetic acid-resistant steel, stainless
Tip exchangeable yes
Type of product Tweezers

Identification numbers & Classifications

Article number 727508
EAN / GTIN 7314150115150
Manufacturer number TL 259 CFR-SA

Description

Version:

Made of stainless non-magnetic acid-resistant steel. Carbon fibre tips, conductive non-magnetic acid-resistant and heat-resistant up to 270 °C.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart