{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of tweezers | 3 | |
Material | Special steel | |
Surface of tweezers | nickel-plated | |
Packaging | Plastic pouch | |
Type of product | Tweezers |
Article number | 727504 3N | |
EAN / GTIN | 4045197992901 | |
Manufacturer number | 727504 3N | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |