{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 155 mm | |
electrostatic characteristic | EGB/ESD | |
Head width | 13 mm | |
Jaw length | 32 mm | |
Type of jaws | Flat pointed, serrated internal jaws | |
Handle | 2-component grip | |
Material | Carbon steel (C70) | |
Surface | phosphated, non-reflecting | |
with return spring | yes | |
Type of product | Snipe nose pliers |
Article number | 727162 155 | |
EAN / GTIN | 4062406395087 | |
Manufacturer number | 727162 155 |