This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Electronics round-nose pliers 135 mm

Article no.: 727135 135

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 135 mm
electrostatic characteristic EGB/ESD
Head width 10 mm
Jaw length 20 mm
Type of product Round-nose pliers

Identification numbers & Classifications

Article number 727135 135
Manufacturer number 727135 135

Description

Version:

Precision machined with slim shape. Matt bead-blasted surface with inlaid adjustable joint and flush inset screw. Double spring for easy operation. 2−part conductive grips, suitable for ESDs.
Long rounded jaws with fine tips.

Material:

CNC-machined, drop-forged ball bearing steel for extremely accurate tolerances.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart