{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 115 mm | |
Cutting chamfer | fine bevel | |
Head width | 10.5 mm | |
Cutter length | 12 mm | |
Cutting capacity copper wire up to ⌀ | 1.5 mm | |
Joint | box joint, free of play | |
Head | 27° angled | |
Norm | DIN ISO 9654 | |
Handle | Multi-component covering | |
Manufacturing process | Cutting edges induction hardened (approx. 56 HRC) | |
Material | Special quality tool steel, drop-forged, oil-hardened | |
Surface | mirror polished | |
with return spring | yes | |
Type of product | Cutting pliers |
Article number | 726960 115 | |
EAN / GTIN | 4003773017844 | |
Manufacturer number | 64 42 115 |