{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 125 mm | |
Cutting chamfer | very fine bevel | |
Material | Special tool steel | |
Head width | 13.5 mm | |
Cutter length | 9 mm | |
Cutting capacity hard wire up to ⌀ | 0.2 mm - 0.6 mm | |
Cutting capacity copper wire up to ⌀ | 0.2 mm - 1.6 mm | |
Cutting capacity medium-hard steel wire | 0.2 mm - 1.2 mm | |
Standard | DIN ISO 9654 | |
Handle | Multi-component covering | |
Manufacturing process | Cutting edges induction hardened (approx. 64 HRC) | |
Surface | burnished | |
with return spring | yes | |
with wire holder | no | |
Type of product | Cutting pliers |
Article number | 726645 125H | |
EAN / GTIN | 4003773065074 | |
Manufacturer number | 78 81 125 |