Electronics side cutter, mirror-polished, round head 115 mm

Article no.: 726435 115
plus VAT at the current rate Prices plus delivery costs
on request
In stock
192 pieces in stock
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: fine bevel
  • Material: Ball bearing steel

Product details

Technical Data

overall length 115 mm
electrostatic characteristic EGB/ESD
Cutting chamfer fine bevel
Material Ball bearing steel
Head width 11 mm
Cutter length 14 mm
Cutting capacity hard wire up to ⌀ 0.3 mm - 0.6 mm
Cutting capacity copper wire up to ⌀ 0.3 mm - 1.6 mm
Cutting capacity medium hard wire up to ⌀ 0.3 mm - 1.2 mm
Head shape round
Standard DIN ISO 9654
Handle Multi-component covering
Manufacturing process Cutting edges induction hardened (approx. 62 HRC)
Surface mirror polished
with return spring yes
Type of product Cutting pliers

Identification numbers & Classifications

Article number 726435 115
EAN / GTIN 4003773025092
Manufacturer number 77 02 115 ESD

Description

Version:

Mirror polished, therefore no faults in the circuit due to peeling chrome plate. Sturdy box joint with zero play. Low-friction double spring for smooth and gentle opening. Multi-component grips, black/grey, electrically conductive. Suitable for ESDs.

Application:

For making precision cuts, e.g. in electronics and precision mechanisms.

Standard:

DIN ISO 9654

Material:

Ball-bearing steel, cutting edges induction hardened.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart