{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 15 mm | |
Cutting chamfer | without bevel | |
Material | Ball bearing steel | |
Head width | 11 mm | |
Cutter length | 14 mm | |
Cutting capacity copper wire up to ⌀ | 0.3 mm - 1.3 mm | |
Cutting capacity medium hard wire up to ⌀ | 0.3 mm - 1 mm | |
Head shape | pointed | |
Standard | DIN ISO 9654 | |
Handle | Multi-component covering | |
Manufacturing process | Cutting edges induction hardened (approx. 57 HRC) | |
Surface | mirror polished | |
with return spring | yes | |
Type of product | Cutting pliers |
Article number | 726434 115 | |
EAN / GTIN | 4003773043782 | |
Manufacturer number | 77 22 115 |