Electronics side cutter, pointed head, hollowed jaws 110 mm

Article no.: 726420 110
plus VAT at the current rate Prices plus delivery costs
on request
In stock
94 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: without bevel
  • Material: High-performance steel alloy

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 110 mm
electrostatic characteristic EGB/ESD
Cutting chamfer without bevel
Material High-performance steel alloy
Head width 10 mm
Cutter length 10 mm
Cutting capacity copper wire up to ⌀ 0.1 mm - 0.8 mm
Head shape pointed, hollowed
Handle Plastic covering
Manufacturing process Cutting edges induction hardened (63 − 65 HRC)
Surface black burnished
with return spring yes
Type of product Cutting pliers

Identification numbers & Classifications

Article number 726420 110
EAN / GTIN 7314150051090
Manufacturer number 8148

Description

Version:

Slim shape with precision ground induction hardened cutting edges (63 − 65 HRC). Black surface to reduce reflections. Yellow plastic grips made of conductive material with opening spring. Suitable for ESDs. Adjustable precision screw joint for minimal friction and optimum axial alignment of the cutters.

Material:

High performance steel alloy, drop forged, burnished.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart