Electronics side cutter, oval head 108 mm

Article no.: 726240 108
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: fine bevel
  • Material: High-performance steel alloy

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 108 mm
    electrostatic characteristic EGB/ESD
    Cutting chamfer fine bevel
    Material High-performance steel alloy
    Head width 8 mm
    Cutter length 8 mm
    Cutting capacity copper wire up to ⌀ 0.2 mm - 1 mm
    Head shape oval
    Handle Plastic covering
    Manufacturing process induction hardened cutting edges (63 − 65 HRC)
    Surface black burnished
    with return spring yes
    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 726240 108
    EAN / GTIN 7314150050918
    Manufacturer number 8130

    Description

    Version:

    Slim style with precision ground induction hardened jaw edges (63 − 65 HRC). Black surface to reduce reflections. Yellow plastic grips of conductive material with return spring. Suitable for ESDs. Adjustable precision screw joint for minimal friction and optimum axial alignment of the cutters.

    Material:

    High performance steel alloy, drop forged, burnished.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart