Electronics side cutter, small head shape, kW, Overall length: 125mm

Article no.: 726180 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
76 pieces in stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: without bevel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 125 mm
electrostatic characteristic EGB/ESD
Cutting chamfer without bevel
Head width 10 mm
Cutter length 10 mm
Cutting capacity copper wire up to ⌀ 0.1 mm - 1 mm
Type of product Cutting pliers

Identification numbers & Classifications

Article number 726180 125
EAN / GTIN 4045197976475
Manufacturer number 726180 125

Description

Version:

Precision machined with slim shape. Cutting edges induction hardened (62 - 64 HRC). Non-reflecting surface, matt shot-blasted with inlaid joint and countersunk screw. Double interchangeable springs for easy operation. 2-component conductive grips. Suitable for ESDs. Cutting edges precision ground.

Material:

CNC-machined special tool steel for extremely accurate tolerances.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart