{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 140 mm | |
electrostatic characteristic | EGB/ESD | |
Cutting chamfer | very fine bevel | |
Material | High-performance ball-bearing steel | |
Head length | 14.2 mm | |
Head width | 10.6 mm | |
Cutting capacity copper wire up to ⌀ | 0.05 mm - 0.4 mm | |
Handle | 2-component grip | |
Manufacturing process | Cutting edges induction hardened (63 − 65 HRC) | |
Surface | black burnished | |
with return spring | yes | |
adjustable precision screw joint | yes | |
Type of product | Cutting pliers |
Article number | 726080 140 | |
Manufacturer number | RX8234 |