This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Precision side cutter, standard jaws 130 mm

Article no.: 725390 130
  • Cutting chamfer: very fine bevel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 130 mm
Cutting chamfer very fine bevel
Cutting capacity soft wire up to ⌀ 0.4 mm - 1.5 mm
Cutting capacity medium hard wire up to ⌀ 0.4 mm - 1 mm
Handle Plastic covering
Manufacturing process Cutting edges induction hardened and precision ground.
Material Chrome vanadium steel, drop-forged and oil-hardened
Arm with opening spring yes
Type of product Cutting pliers

Identification numbers & Classifications

Article number 725390 130
Manufacturer number 725390 130

Description

Version:

Slim head, cutting edges induction hardened and precision ground, fine chamfered.
Handles with plastic grips and opening spring.

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart